U-cup 9020N NBR 90x78x8,5 L=9,5

  • ERIKS:14408949
Image 1
Image 2
Image 1
Image 2
Save to list

€13.60/ pieceexcl. VAT

€16.46incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.60

-

5+

€10.88

20.00%

10+

€8.84

35.00%

30+

€6.80

50.00%

50+

€6.12

55.00%

100+

€5.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
90 mm
Groove Diameter
78 mm
Groove Width
9.5 mm
Seal height
8.5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
78 mm
D
90 mm
L
9.5 mm
H
8.5 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s