



€12.30/ pieceexcl. VAT
€14.88incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.30 | - |
5+ | €9.84 | 20.00% |
10+ | €8.00 | 35.00% |
30+ | €6.15 | 50.00% |
50+ | €5.54 | 55.00% |
100+ | €4.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020N |
Bore diameter | 82.55 mm |
Groove Diameter | 71.43 mm |
Groove Width | 7.35 mm |
Seal height | 6.35 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 71.43 mm |
D | 82.55 mm |
L | 7.35 mm |
H | 6.35 mm |
C | 5.5 mm |
Principle of operation | Single acting |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |