U-cup 9020N NBR 79,37x66,67x6,35 L=7,35

  • ERIKS:14408938
Image 1
Image 2
Image 1
Image 2
Save to list

€11.40/ pieceexcl. VAT

€13.79incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.40

-

5+

€9.12

20.00%

10+

€7.41

35.00%

30+

€5.70

50.00%

50+

€5.13

55.00%

100+

€4.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
79.37 mm
Groove Diameter
66.67 mm
Groove Width
7.35 mm
Seal height
6.35 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
66.67 mm
D
79.37 mm
L
7.35 mm
H
6.35 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s