U-cup 9020N NBR 73,02x63,5x5,56 L=6

  • ERIKS:14408934
Image 1
Image 2
Image 1
Image 2
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.90

-

5+

€8.72

20.00%

10+

€7.09

35.00%

30+

€5.45

50.00%

50+

€4.91

55.00%

100+

€4.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
73.02 mm
Groove Diameter
63.5 mm
Groove Width
6 mm
Seal height
5.56 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
63.5 mm
D
73.02 mm
L
6 mm
H
5.56 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s