U-cup 9020N NBR 70x58x8,5 L=9,5

  • ERIKS:14408931
Image 1
Image 2
Image 1
Image 2
Save to list

€9.85/ pieceexcl. VAT

€11.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.85

-

5+

€7.88

20.00%

10+

€6.40

35.00%

30+

€4.93

50.00%

50+

€4.43

55.00%

100+

€3.94

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
70 mm
Groove Diameter
58 mm
Groove Width
9.5 mm
Seal height
8.5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
58 mm
D
70 mm
L
9.5 mm
H
8.5 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s