U-cup 9020N NBR 63x53x4,3 L=4,8

  • ERIKS:14408918
Image 1
Image 2
Image 1
Image 2
Save to list

€9.00/ pieceexcl. VAT

€10.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.00

-

5+

€7.20

20.00%

10+

€5.85

35.00%

30+

€4.50

50.00%

50+

€4.05

55.00%

100+

€3.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
63 mm
Groove Diameter
53 mm
Groove Width
4.8 mm
Seal height
4.3 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
53 mm
D
63 mm
L
4.8 mm
H
4.3 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s