U-cup 9020N NBR 63x48x12 L=13,2

  • ERIKS:14408924
Image 1
Image 2
Image 1
Image 2
Save to list

€8.15/ pieceexcl. VAT

€9.86incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.15

-

5+

€6.52

20.00%

10+

€5.30

35.00%

30+

€4.08

50.00%

50+

€3.67

55.00%

100+

€3.26

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
63 mm
Groove Diameter
48 mm
Groove Width
13.2 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
48 mm
D
63 mm
L
13.2 mm
H
12 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s