U-cup 9020N NBR 63,5x53,97x6,35 L=7

  • ERIKS:14408921
Image 1
Image 2
Image 1
Image 2
Save to list

€9.15/ pieceexcl. VAT

€11.07incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.15

-

5+

€7.32

20.00%

10+

€5.95

35.00%

30+

€4.58

50.00%

50+

€4.12

55.00%

100+

€3.66

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
63.5 mm
Groove Diameter
53.97 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
53.97 mm
D
63.5 mm
L
7 mm
H
6.35 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s