U-cup 9020N NBR 63,5x45,7x8,85 L=9,8

  • ERIKS:14408922
Image 1
Image 2
Image 1
Image 2
Save to list

€7.75/ pieceexcl. VAT

€9.38incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.75

-

5+

€6.20

20.00%

10+

€5.04

35.00%

30+

€3.88

50.00%

50+

€3.49

55.00%

100+

€3.10

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
63.5 mm
Groove Diameter
45.7 mm
Groove Width
9.8 mm
Seal height
8.85 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
45.7 mm
D
63.5 mm
L
9.8 mm
H
8.85 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s