U-cup 9020N NBR 60,32x47,62x6,35 L=7

  • ERIKS:14408914
Image 1
Image 2
Image 1
Image 2
Save to list

€8.10/ pieceexcl. VAT

€9.80incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.10

-

5+

€6.48

20.00%

10+

€5.27

35.00%

30+

€4.05

50.00%

50+

€3.65

55.00%

100+

€3.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
60.32 mm
Groove Diameter
47.62 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
47.62 mm
D
60.32 mm
L
7 mm
H
6.35 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s