U-cup 9020N NBR 55x45x7,5 L=8,5

  • ERIKS:14408905
Image 1
Image 2
Image 1
Image 2
Save to list

€7.65/ pieceexcl. VAT

€9.26incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.65

-

5+

€6.12

20.00%

10+

€4.97

35.00%

30+

€3.83

50.00%

50+

€3.44

55.00%

100+

€3.06

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
55 mm
Groove Diameter
45 mm
Groove Width
8.5 mm
Seal height
7.5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
45 mm
D
55 mm
L
8.5 mm
H
7.5 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s