U-cup 9020N NBR 50x42x10 L=11

  • ERIKS:14408896
Image 1
Image 2
Image 1
Image 2
Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.15

-

5+

€5.72

20.00%

10+

€4.65

35.00%

30+

€3.58

50.00%

50+

€3.22

55.00%

100+

€2.86

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
50 mm
Groove Diameter
42 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
42 mm
D
50 mm
L
11 mm
H
10 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s