U-cup 9020N NBR 50x40x6 L=7

  • ERIKS:14408898
Image 1
Image 2
Image 1
Image 2
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

46 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.85

-

5+

€5.48

20.00%

10+

€4.45

35.00%

30+

€3.43

50.00%

50+

€3.08

55.00%

100+

€2.74

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
50 mm
Groove Diameter
40 mm
Groove Width
7 mm
Seal height
6 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
40 mm
D
50 mm
L
7 mm
H
6 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s