



€6.10/ pieceexcl. VAT
€7.38incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.10 | - |
5+ | €4.88 | 20.00% |
10+ | €3.97 | 35.00% |
30+ | €3.05 | 50.00% |
50+ | €2.75 | 55.00% |
100+ | €2.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020N |
Bore diameter | 49.21 mm |
Groove Diameter | 35.23 mm |
Groove Width | 10.5 mm |
Seal height | 9.52 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 35.23 mm |
D | 49.21 mm |
L | 10.5 mm |
H | 9.52 mm |
C | 5.5 mm |
Principle of operation | Single acting |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |