U-cup 9020N NBR 44,45x28,57x9,52 L=10,5

  • ERIKS:14408885
Image 1
Image 2
Image 1
Image 2
Save to list

€5.10/ pieceexcl. VAT

€6.17incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.10

-

5+

€4.08

20.00%

10+

€3.32

35.00%

30+

€2.55

50.00%

50+

€2.30

55.00%

100+

€2.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
44.45 mm
Groove Diameter
28.57 mm
Groove Width
10.5 mm
Seal height
9.52 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
28.57 mm
D
44.45 mm
L
10.5 mm
H
9.52 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s