U-cup 9020N NBR 40x32x5,5 L=6

  • ERIKS:14408879
Image 1
Image 2
Image 1
Image 2
Save to list

€5.65/ pieceexcl. VAT

€6.84incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.65

-

5+

€4.52

20.00%

10+

€3.67

35.00%

30+

€2.83

50.00%

50+

€2.54

55.00%

100+

€2.26

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
40 mm
Groove Diameter
32 mm
Groove Width
6 mm
Seal height
5.5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
32 mm
D
40 mm
L
6 mm
H
5.5 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s