U-cup 9020N NBR 360x330x20 L=21

  • ERIKS:14409007
Image 1
Image 2
Image 1
Image 2
Save to list

€94.70/ pieceexcl. VAT

€114.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.70

-

5+

€75.76

20.00%

10+

€61.56

35.00%

30+

€47.35

50.00%

50+

€42.62

55.00%

100+

€37.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
360 mm
Groove Diameter
330 mm
Groove Width
21 mm
Seal height
20 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
330 mm
D
360 mm
L
21 mm
H
20 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s