



€4.64/ pieceexcl. VAT
€5.61incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.64 | - |
5+ | €3.71 | 20.00% |
10+ | €3.02 | 35.00% |
30+ | €2.32 | 50.00% |
50+ | €2.09 | 55.00% |
100+ | €1.86 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020N |
Bore diameter | 36.51 mm |
Groove Diameter | 25.4 mm |
Groove Width | 7 mm |
Seal height | 6.35 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 25.4 mm |
D | 36.51 mm |
L | 7 mm |
H | 6.35 mm |
C | 5 mm |
Principle of operation | Single acting |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |