U-cup 9020N NBR 35x27x10 L=11

  • ERIKS:14408864
Image 1
Image 2
Image 1
Image 2
Save to list

€4.87/ pieceexcl. VAT

€5.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.87

-

5+

€3.90

20.00%

10+

€3.17

35.00%

30+

€2.44

50.00%

50+

€2.19

55.00%

100+

€1.95

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
35 mm
Groove Diameter
27 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
27 mm
D
35 mm
L
11 mm
H
10 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s