U-cup 9020N NBR 350x320x20 L=21

  • ERIKS:14409006
Image 1
Image 2
Image 1
Image 2
Save to list

€90.30/ pieceexcl. VAT

€109.26incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€90.30

-

5+

€72.24

20.00%

10+

€58.70

35.00%

30+

€45.15

50.00%

50+

€40.64

55.00%

100+

€36.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
350 mm
Groove Diameter
320 mm
Groove Width
21 mm
Seal height
20 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
320 mm
D
350 mm
L
21 mm
H
20 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s