U-cup 9020N NBR 31,75x19,05x6,35 L=7

  • ERIKS:14408856
Image 1
Image 2
Image 1
Image 2
Save to list

€3.76/ pieceexcl. VAT

€4.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.76

-

5+

€3.01

20.00%

10+

€2.44

35.00%

30+

€1.88

50.00%

50+

€1.69

55.00%

100+

€1.50

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
31.75 mm
Groove Diameter
19.05 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
19.05 mm
D
31.75 mm
L
7 mm
H
6.35 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s