U-cup 9020N NBR 30x15x8 L=9

  • ERIKS:14408855
Image 1
Image 2
Image 1
Image 2
Save to list

€3.22/ pieceexcl. VAT

€3.90incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.22

-

5+

€2.58

20.00%

10+

€2.09

35.00%

30+

€1.61

50.00%

50+

€1.45

55.00%

100+

€1.29

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
30 mm
Groove Diameter
15 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
15 mm
D
30 mm
L
9 mm
H
8 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s