



€69.60/ pieceexcl. VAT
€84.22incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.60 | - |
5+ | €55.68 | 20.00% |
10+ | €45.24 | 35.00% |
30+ | €34.80 | 50.00% |
50+ | €31.32 | 55.00% |
100+ | €27.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020N |
Bore diameter | 300 mm |
Groove Diameter | 270 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 270 mm |
D | 300 mm |
L | 13 mm |
H | 12 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |