U-cup 9020N NBR 20x14x4,2 L=4,7

  • ERIKS:14408830
Image 1
Image 2
Image 1
Image 2
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.08

-

5+

€2.46

20.00%

10+

€2.00

35.00%

30+

€1.54

50.00%

50+

€1.39

55.00%

100+

€1.23

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
20 mm
Groove Diameter
14 mm
Groove Width
4.7 mm
Seal height
4.2 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
14 mm
D
20 mm
L
4.7 mm
H
4.2 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s