U-cup 9020N NBR 20x12x5,5 L=6,5

  • ERIKS:14408832
Image 1
Image 2
Image 1
Image 2
Save to list

€2.82/ pieceexcl. VAT

€3.41incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.82

-

5+

€2.26

20.00%

10+

€1.83

35.00%

30+

€1.41

50.00%

50+

€1.27

55.00%

100+

€1.13

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
20 mm
Groove Diameter
12 mm
Groove Width
6.5 mm
Seal height
5.5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
12 mm
D
20 mm
L
6.5 mm
H
5.5 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s