U-cup 9020N NBR 200x180x14 L=15

  • ERIKS:14408997
Image 1
Image 2
Image 1
Image 2
Save to list

€38.70/ pieceexcl. VAT

€46.83incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.70

-

5+

€30.96

20.00%

10+

€25.16

35.00%

30+

€19.35

50.00%

50+

€17.42

55.00%

100+

€15.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
200 mm
Groove Diameter
180 mm
Groove Width
15 mm
Seal height
14 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
180 mm
D
200 mm
L
15 mm
H
14 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s