U-cup 9020N NBR 20,63x14,28x6,35 L=7

  • ERIKS:14408833
Image 1
Image 2
Image 1
Image 2
Save to list

€3.11/ pieceexcl. VAT

€3.76incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.11

-

5+

€2.49

20.00%

10+

€2.02

35.00%

30+

€1.56

50.00%

50+

€1.40

55.00%

100+

€1.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
20.63 mm
Groove Diameter
14.28 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
14.28 mm
D
20.63 mm
L
7 mm
H
6.35 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s