U-cup 9020N NBR 190x170x14 L=15

  • ERIKS:14408995
Image 1
Image 2
Image 1
Image 2
Save to list

€35.80/ pieceexcl. VAT

€43.32incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.80

-

5+

€28.64

20.00%

10+

€23.27

35.00%

30+

€17.90

50.00%

50+

€16.11

55.00%

100+

€14.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
190 mm
Groove Diameter
170 mm
Groove Width
15 mm
Seal height
14 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
170 mm
D
190 mm
L
15 mm
H
14 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s