U-cup 9020N NBR 190,5x158,75x19,05 L=20,05

  • ERIKS:14409145
Image 1
Image 2
Image 1
Image 2
Save to list

€32.60/ pieceexcl. VAT

€39.45incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.60

-

5+

€26.08

20.00%

10+

€21.19

35.00%

30+

€16.30

50.00%

50+

€14.67

55.00%

100+

€13.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
190.5 mm
Groove Diameter
158.75 mm
Groove Width
20.05 mm
Seal height
19.05 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
158.75 mm
D
190.5 mm
L
20.05 mm
H
19.05 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s