U-cup 9020N NBR 170x148x15 L=16

  • ERIKS:14408989
Image 1
Image 2
Image 1
Image 2
Save to list

€29.70/ pieceexcl. VAT

€35.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.70

-

5+

€23.76

20.00%

10+

€19.31

35.00%

30+

€14.85

50.00%

50+

€13.37

55.00%

100+

€11.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
170 mm
Groove Diameter
148 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
148 mm
D
170 mm
L
16 mm
H
15 mm
C
7 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s