U-cup 9020N NBR 160x145x14 L=15

  • ERIKS:14408987
Image 1
Image 2
Image 1
Image 2
Save to list

€28.90/ pieceexcl. VAT

€34.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.90

-

5+

€23.12

20.00%

10+

€18.79

35.00%

30+

€14.45

50.00%

50+

€13.01

55.00%

100+

€11.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
160 mm
Groove Diameter
145 mm
Groove Width
15 mm
Seal height
14 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
145 mm
D
160 mm
L
15 mm
H
14 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s