U-cup 9020N NBR 15x9x8 L=9

  • ERIKS:14408819
Image 1
Image 2
Image 1
Image 2
Save to list

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.44

-

5+

€1.95

20.00%

10+

€1.59

35.00%

30+

€1.22

50.00%

50+

€1.10

55.00%

100+

€0.98

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
15 mm
Groove Diameter
9 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
9 mm
D
15 mm
L
9 mm
H
8 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s