U-cup 9020N NBR 150x135x8 L=9

  • ERIKS:14408985
Image 1
Image 2
Image 1
Image 2
Save to list

€26.40/ pieceexcl. VAT

€31.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.40

-

5+

€21.12

20.00%

10+

€17.16

35.00%

30+

€13.20

50.00%

50+

€11.88

55.00%

100+

€10.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
150 mm
Groove Diameter
135 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
135 mm
D
150 mm
L
9 mm
H
8 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s