U-cup 9020N NBR 14x8x4,5 L=5

  • ERIKS:14408816
Image 1
Image 2
Image 1
Image 2
Save to list

€2.31/ pieceexcl. VAT

€2.80incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.31

-

5+

€1.85

20.00%

10+

€1.50

35.00%

30+

€1.16

50.00%

50+

€1.04

55.00%

100+

€0.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
14 mm
Groove Diameter
8 mm
Groove Width
5 mm
Seal height
4.5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
8 mm
D
14 mm
L
5 mm
H
4.5 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s