



€26.70/ pieceexcl. VAT
€32.31incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.70 | - |
5+ | €21.36 | 20.00% |
10+ | €17.36 | 35.00% |
30+ | €13.35 | 50.00% |
50+ | €12.02 | 55.00% |
100+ | €10.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020N |
Bore diameter | 149.22 mm |
Groove Diameter | 136.52 mm |
Groove Width | 10.52 mm |
Seal height | 9.52 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 136.52 mm |
D | 149.22 mm |
L | 10.52 mm |
H | 9.52 mm |
C | 6 mm |
Principle of operation | Single acting |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |