U-cup 9020N NBR 146,05x137,9x6,6 L=7,6

  • ERIKS:14408983
Image 1
Image 2
Image 1
Image 2
Save to list

€27.10/ pieceexcl. VAT

€32.79incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.10

-

5+

€21.68

20.00%

10+

€17.61

35.00%

30+

€13.55

50.00%

50+

€12.20

55.00%

100+

€10.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
146.05 mm
Groove Diameter
137.9 mm
Groove Width
7.6 mm
Seal height
6.6 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
137.9 mm
D
146.05 mm
L
7.6 mm
H
6.6 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s