U-cup 9020N NBR 145x130x10 L=11

  • ERIKS:14408982
Image 1
Image 2
Image 1
Image 2
Save to list

€25.10/ pieceexcl. VAT

€30.37incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.10

-

5+

€20.08

20.00%

10+

€16.32

35.00%

30+

€12.55

50.00%

50+

€11.30

55.00%

100+

€10.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
145 mm
Groove Diameter
130 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
130 mm
D
145 mm
L
11 mm
H
10 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s