U-cup 9020N NBR 14,28x7,93x4,76 L=5,26

  • ERIKS:14408817
Image 1
Image 2
Image 1
Image 2
Save to list

€2.30/ pieceexcl. VAT

€2.78incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.30

-

5+

€1.84

20.00%

10+

€1.50

35.00%

30+

€1.15

50.00%

50+

€1.03

55.00%

100+

€0.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
14.28 mm
Groove Diameter
7.93 mm
Groove Width
5.26 mm
Seal height
4.76 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
7.93 mm
D
14.28 mm
L
5.26 mm
H
4.76 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s