U-cup 9020N NBR 130,17x117,5x9,52 L=10,52

  • ERIKS:14408978
Image 1
Image 2
Image 1
Image 2
Save to list

€22.10/ pieceexcl. VAT

€26.74incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.10

-

5+

€17.68

20.00%

10+

€14.37

35.00%

30+

€11.05

50.00%

50+

€9.95

55.00%

100+

€8.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
130.17 mm
Groove Diameter
117.5 mm
Groove Width
10.52 mm
Seal height
9.52 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
117.5 mm
D
130.17 mm
L
10.52 mm
H
9.52 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s