U-cup 9020N NBR 125x105x12 L=13

  • ERIKS:14408971
Image 1
Image 2
Image 1
Image 2
Save to list

€19.20/ pieceexcl. VAT

€23.23incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.20

-

5+

€15.36

20.00%

10+

€12.48

35.00%

30+

€9.60

50.00%

50+

€8.64

55.00%

100+

€7.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
125 mm
Groove Diameter
105 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
105 mm
D
125 mm
L
13 mm
H
12 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s