U-cup 9020N NBR 114,3x103,98x5,85 L=6,85

  • ERIKS:14408968
Image 1
Image 2
Image 1
Image 2
Save to list

€19.00/ pieceexcl. VAT

€22.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.00

-

5+

€15.20

20.00%

10+

€12.35

35.00%

30+

€9.50

50.00%

50+

€8.55

55.00%

100+

€7.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
114.3 mm
Groove Diameter
103.98 mm
Groove Width
6.85 mm
Seal height
5.85 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
103.98 mm
D
114.3 mm
L
6.85 mm
H
5.85 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s