U-cup 9020N NBR 107,95x88,9x12,7 L=13,7

  • ERIKS:14408965
Image 1
Image 2
Image 1
Image 2
Save to list

€15.80/ pieceexcl. VAT

€19.12incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.80

-

5+

€12.64

20.00%

10+

€10.27

35.00%

30+

€7.90

50.00%

50+

€7.11

55.00%

100+

€6.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
107.95 mm
Groove Diameter
88.9 mm
Groove Width
13.7 mm
Seal height
12.7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
88.9 mm
D
107.95 mm
L
13.7 mm
H
12.7 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s