U-cup 9020N NBR 105x94x8 L=9

  • ERIKS:14408964
Image 1
Image 2
Image 1
Image 2
Save to list

€16.80/ pieceexcl. VAT

€20.33incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.80

-

5+

€13.44

20.00%

10+

€10.92

35.00%

30+

€8.40

50.00%

50+

€7.56

55.00%

100+

€6.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
105 mm
Groove Diameter
94 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
94 mm
D
105 mm
L
9 mm
H
8 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s