



€14.50/ pieceexcl. VAT
€17.55incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.50 | - |
5+ | €11.60 | 20.00% |
10+ | €9.43 | 35.00% |
30+ | €7.25 | 50.00% |
50+ | €6.53 | 55.00% |
100+ | €5.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020N |
Bore diameter | 101.6 mm |
Groove Diameter | 82.55 mm |
Groove Width | 13.7 mm |
Seal height | 12.7 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 82.55 mm |
D | 101.6 mm |
L | 13.7 mm |
H | 12.7 mm |
C | 6 mm |
Principle of operation | Single acting |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |