U-cup 9020N NBR 100x84x8 L=9

  • ERIKS:14408956
Image 1
Image 2
Image 1
Image 2
Save to list

€14.80/ pieceexcl. VAT

€17.91incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.80

-

5+

€11.84

20.00%

10+

€9.62

35.00%

30+

€7.40

50.00%

50+

€6.66

55.00%

100+

€5.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
100 mm
Groove Diameter
84 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
84 mm
D
100 mm
L
9 mm
H
8 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s