U-cup 9011 PUR 85x100x7 L=9

  • ERIKS:14464603
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€48.30/ pieceexcl. VAT

€58.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.30

-

5+

€38.64

20.00%

10+

€31.40

35.00%

30+

€24.15

50.00%

50+

€21.74

55.00%

100+

€19.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
85 mm
Outer diameter
100 mm
Groove Width
9 mm
Seal height
7 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
85 mm
D
100 mm
L
9 mm
H
7 mm
r
0.4 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s