U-cup 9011 PUR 75x85x6 L=7

  • ERIKS:14464601
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€41.90/ pieceexcl. VAT

€50.70incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.90

-

5+

€33.52

20.00%

10+

€27.24

35.00%

30+

€20.95

50.00%

50+

€18.86

55.00%

100+

€16.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
75 mm
Outer diameter
85 mm
Groove Width
7 mm
Seal height
6 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
75 mm
D
85 mm
L
7 mm
H
6 mm
r
0.2 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s