U-cup 9011 PUR 63,5x76,2x9,53 L=10,53

  • ERIKS:10018856
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€35.00/ pieceexcl. VAT

€42.35incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.00

-

5+

€28.00

20.00%

10+

€22.75

35.00%

30+

€17.50

50.00%

50+

€15.75

55.00%

100+

€14.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
63.5 mm
Outer diameter
76.2 mm
Groove Width
10.53 mm
Seal height
9.53 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
63.5 mm
D
76.2 mm
L
10.53 mm
H
9.53 mm
r
0.4 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s