





€6.70/ pieceexcl. VAT
€8.11incl. VAT
96 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.70 | - |
5+ | €5.36 | 20.00% |
10+ | €4.36 | 35.00% |
30+ | €3.35 | 50.00% |
50+ | €3.02 | 55.00% |
100+ | €2.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9011 |
Material seal | PUR |
Internal diameter | 5 mm |
Outer diameter | 12 mm |
Groove Width | 6 mm |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |