U-cup 9011 PUR 55x65x6 L=7

  • ERIKS:14464597
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€30.10/ pieceexcl. VAT

€36.42incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.10

-

5+

€24.08

20.00%

10+

€19.57

35.00%

30+

€15.05

50.00%

50+

€13.55

55.00%

100+

€12.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
55 mm
Outer diameter
65 mm
Groove Width
7 mm
Seal height
6 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
55 mm
D
65 mm
L
7 mm
H
6 mm
r
0.2 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s